Shop All Disinfectants and Sanitizers
Cavicide
Cleaner and Disinfectant, 1 gal. Bottle, Unscented
Mfr # 01CD078128
Zoro # G4649285
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Unscented
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cavicide
- MFR # 01CD078128
- Zoro # G4649285
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Surface Disinfectant/Decontaminant Cleaner, Primary Chemical Alcohol, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 3 min, Targeted Pathogens Hepatitis B; Hepatitis C; MRSA; TB, Product Series CaviCide, VOC Content 0 Percent, Flash Point 83 Degrees F, Rinse Required No, NSF Rating Not Rated
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20124 (GJO20124)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGX2)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (48535)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 1 Gal Jug, Non-Sterile, 4PK (13-1000)
- CAVICIDE Cleaner and Disinfectant, 2.5 gal. Jug, Unscented (25CD078025)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle (13-1024)
- CAVICIDE Disinfectant, 1 gal (13-1000)
- CAVICIDE Surface Disinfectant, Non-Sterile, Alcohol Based, 2PK (13-1025)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle, 12PK (13-1024)
- PHONESOAP PhoneSoap Go-White (701-2)
- Cavicide Disinfectants and Sanitizers