Shop All Shovels and Scoops
Cavex
Deluxe 15in Forged Hand Tool 4-pc Set
Mfr # TS1264
Zoro # G010905798
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cavex
- MFR # TS1264
- Zoro # G010905798
- UPC # 72358412644
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Garden Tool Set |
Blade Type | Round Point |
Description
Dig into gardening with EMSCO Group's Deluxe Forged Handtool 4 Piece Set. This set includes 4 heavy-duty, professional grade hand tools made from recycled forged rail road steel. Repurposed into high quality hand tools, the steel is either reforged or stamped and attached to dense, lathed and laquered hardwood handles that are ergonomically designed to fit comfortably in the hand. The bulged ends give a confident grip and reduce slippage while the long 15in handle provides leverage, reach and strength not seen in most hand tools. And each handle is fit with a leather hanging loop that can be hooped around the wrist for more stability or simply used for convenient peg or hook storage. The tool set covers all your basic gardening needs and includes a warren hoe, weeding hoe, trowel and 3-tine cultivator with 15inlathed premium hardwood handle, fit with leather hanging thong. When you need hand tools that can handle almost any job without compromise, get the Deluxe 15in Forged Hand Tool 4-pc Set by EMSCO Group.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES 50 ft. L X 3 ft. W Garden Netting (46636)
- LOGO BRANDS TX Tech Official-Size Autograph Football (220-93FA-1)
- MTD Ignition Coil Asse (951-12220)
- ECHO Replacement Saw Chain, 20 in.L, 78 Links (20LPX78CQ)
- LEISURE SPORTS Folding Multitool Shovel, Pickaxe and Saw W/ Pocket Knife and Carry Bag for Camping (511735FNW)
- WESTWARD Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR8)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Red Polypropylene Handle (69824)
- UNION TOOLS R2Uds Dhrp Shovel (UN389232)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49503GR)
- Cavex Shovels and Scoops