Shop All Picture and Document Frames
Cavepop
Cavepop SPF-81057F-RG 5 x 7 in. Picture Frame with Mat & 8 x 10 in. without Mat; Rustic Grey - 5 Piece
Mfr # SPF-81057F-RG
Zoro # G603907178
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cavepop
- MFR # SPF-81057F-RG
- Zoro # G603907178
- UPC # 610877374540
- Country of Origin China
- Category Picture and Document Frames
Description
Features
- Picture Frame
- 5 Piece
- SOPHISTICATED DESIGN - Our gallery wall set includes five Black Wood frames with included matting cut to display images. These frames are great for displaying family portraits or vacation photos. Each frame comes pre-designed with easy-open tabs and wall hooks for easy portrait or landscape displays. All frames are also equipped with easel stands for convenient tabletop/desktop display in horizontal or vertical formats. The mat opening is true to size and comes with a glass face to protect all prints from dust, wear, and damage.
- PRESERVE YOUR MEMORIES - Add more warmth to your home by displaying personal photos and mementos. Whether it be the smiling faces of children, landmarks from your favorite vacations, or photos from a celebration, give your cherished moments the showcase they deserve! This set of picture frames makes it easy to display joy and love in a variety of different ways in your home or office.
- VERSATILE - Create your very own timeless wall gallery with our 5 pack of decorative picture frames. Great for displaying certificates, artwork or family portraits in your home office, whether it be placed on a tabletop or mounted to the wall, These neutral black frames won't only be a great accent to your home, they will also complement any photo or piece of art and make it pop!
- BEAUTIFUL GIFT - This matted frame set has a classic style and elegant appearance, perfect for turning any photo, drawing or portrait into a piece of art. Gift your friends and loved ones a cherished memory preserved in one of our frames! Or even better, give the artist, photographer, or designer in your life the opportunity to showcase and safeguard their work.
- Color: Rustic Grey
- Size with Mat: 5 x 7 in.
- Size without Mat: 8 x 10 in.
- Weight: 96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- BOSS 29" Chrome/Black Stool (B229-BK)
- BAXTON STUDIO Harlow Mid-century White and Walnut 1-drawer and 1-door Nightstand (121-6783)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- PANACEA LOG RACK MTL12.25X16.75"" (15915)
- TIMELESS FRAMES Timeless Frames 78022 Astor Gold Wall Frame; 11 x 14 in. (78022)
- ELECTRIDUCT Apartment Hanger 12" Mirror & Picture Hanger (HM-APT-12)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Magnetic U-Frame, 2PK (129907-GS-2PK)
- Cavepop Picture and Document Frames