Shop All Fire Extinguisher Cabinets
Cato
Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb
Mfr # 105-10 WWC-H
Zoro # G2111888
original price:
$89.15
14% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hammer, Labels
- Window Material Acrylic
- Window Color Clear
- Features High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cato
- MFR # 105-10 WWC-H
- Zoro # G2111888
- Country of Origin United States
- Category Fire Extinguisher Cabinets
Dimensions
Fits Maximum Extinguisher Size | 20.5 in x 6 in x 6.8 in |
Inside Width | 6.8 in |
Overall Depth | 7.3 in |
Overall Height | 23.3 in |
Overall Width | 9.3 in |
Inside Depth | 6 in |
Dimensions (H x W x D) | 23.3 in x 9.3 in x 7.3 in |
Inside Height | 20.5 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, Outdoor, For Tank Weight 10 lb, Housing Material Polystyrene, Mount Type Surface, Mounting Location Column, Post, Wall, Overall Height 23.3 in, Overall Width 9.3 in, Features High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage, Housing Color White, Includes Hammer, Labels, Includes Break-Glass Tool Yes, Inside Depth 6 in, Inside Height 20.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID GPD510 DROC Polyurethane Palm Coated Gloves Cut Level 2 ShrinkWrapped for Vending Use (SWGPD5109)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- SPEAKMAN Fill Cap Threaded Se-4300, Se-4400 (RPG07-0021)
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- CATO Cato Fire Extinguisher Cabinet Hammer Assembly, Red (10011R)
- CATO Fire Extinguisher Cabinet, Surface Mount, 28 1/2 in Height, 20 lb (105-20 WWC-H)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- CATO Fire Extinguisher Cabinet, For 20 lb Tank Weight, Surface Mount, 28.5 in Height, Keyed Lock (105-20 RRC-H)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- CATO Clear Acrylic Panel (10575)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 RRC-H)
- Cato Fire Extinguisher Cabinets