Shop All Fire Extinguisher Cabinets
Cato
Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb
Mfr # 105-5 RRC-H
Zoro # G2111912
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Window Material Acrylic
- Window Color Clear
- Includes Hammer, Labels
- Dimensions (H x W x D) 19.3 in x 8.3 in x 6.8 in
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cato
- MFR # 105-5 RRC-H
- Zoro # G2111912
- Country of Origin United States
- Category Fire Extinguisher Cabinets
Dimensions
Dimensions (H x W x D) | 19.3 in x 8.3 in x 6.8 in |
Overall Width | 8.3 in |
Inside Width | 6 in |
Fits Maximum Extinguisher Size | 16.8 in x 5.4 in x 6 in |
Inside Height | 16.8 in |
Overall Depth | 6.8 in |
Inside Depth | 5.4 in |
Overall Height | 19.3 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, Outdoor, For Tank Weight 2.5 to 5 lb, Housing Material Polystyrene, Mount Type Surface, Mounting Location Column, Post, Wall, Overall Height 19.3 in, Overall Width 8.3 in, Features High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage, Housing Color Red, Includes Hammer, Labels, Includes Break-Glass Tool Yes, Inside Depth 5.4 in, Inside Height 16.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Battleship Grey (H2-CH-08)
- CAR DEALER DEPOT Manila Key Tags - Tag Only No Rings, 2 3/4" X 1 3/8", 1000 Per Box Pk (154)
- CAROLINES TREASURES Carolines Treasures SS4893MAT 18 X 27 In. Bulldog English Wipe Your Paws Indoor Or Outdoor Mat (SS4893MAT)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, White (10501-H)
- CATO Clear Acrylic Panel (11075)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- CATO Clear Acrylic Panel (10575)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 22 3/8 in Height, 5 lb (3ZV10)
- Cato Fire Extinguisher Cabinets