Shop All Fire Extinguisher Cabinets
Cato
Clear Acrylic Panel
Mfr # 12075
Zoro # G000489802
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Customizer Panel
- For Use With Fire Extinguisher Cabinets
- Window Material Acrylic
- Includes (1) Cylinder Lock and Key, (1) Hammer
- For Use With Mfr. Model Number 105-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cato
- MFR # 12075
- Zoro # G000489802
- Country of Origin United States
- Category Fire Extinguisher Cabinets
Details
Type | Customizer Panel |
For Use With | Fire Extinguisher Cabinets |
Item | Clear Acrylic Panel |
Window Material | Acrylic |
Includes | (1) Cylinder Lock and Key, (1) Hammer |
For Use With Mfr. Model Number | 105-20 |
Accessory Type | Clear Acrylic Panel |
Description
Clear Acrylic Panel, For Use With Mfr. Model Number 105-20, Includes Cylinder Lock and Key, Hammer, Customizer Panel, For Use With Cato 20 lb Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Pedestrian Traffic Sound Horn-10in x 14in OSHA Safety, CS-Pedestrian Traffic Sound Horn (CS-Pedestrian Traffic Sound Horn)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1105KAORJ)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HIK)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, Red (10551-H)
- CATO Cato Fire Extinguisher Cabinet Panel Replacement, Fits 10 Lbs. Extinguisher, Clear (11075)
- CATO Fire Extinguisher Cabinet, For 10 lb Tank Weight, Surface Mount, 23.3 in Height, Keyed Lock (105-10 RRC-H)
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 RRC-H)
- CATO Fire Extinguisher Cabinet, For 20 lb Tank Weight, Surface Mount, 28.5 in Height, Keyed Lock (105-20 RRC-H)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 WWC-H)
- Cato Fire Protection