Shop All Disposable Cutlery
Caterwrap
8.5" Pre-rolled White Dinner Napkins with Black Cutlery 200 PK
Mfr # 119990
Zoro # G300914790
product price: $233.99
/pk 200, $1.17/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Length 8.5
- Weight 0.0882
- Overall Width 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119990
- Zoro # G300914790
- UPC # 76455998797
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 8.5 |
Overall Width | 0.01 |
Height | 0.75 |
Width | 8 |
Overall Height | 17 |
Overall Length | 17 |
Details
Material | Paper |
Color | White |
Weight | 0.0882 |
Includes | 200 pre-rolled CaterWrap |
Description
Add practical elegance to your meal service with help from our 8.5" Pre-rolled Linen-Like CaterWrap White Dinner Napkins with Black Cutlery 200 ct. Each rolled cutlery contains one 17" Linen-Like napkin, one black plastic fork, one black plastic knife, one black plastic spoon, and one napkin band with a black and silver swirl design. They come pre-rolled for your convenience. Linen-Like napkins are made from a premium material that looks like real linen and will last an entire meal. Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Hunter Green, V65, 2XL (23297)
- CONTINENTAL REFRIGERATION Motor Assembly, Condenser Fan 115V, 2100Rpm, #4-144 (4-144)
- UNITED BRANDS Charger, Cream (50-Pack) Pk (SV1250)
- CROWN STEAM GASKET, DOOR, 5-PAN STEAMER for CROWN STEAM (2669-1)
- CATERWRAP 8" x 8.5" Pre-rolled CaterWrap White Napkins Metallic Cutlery 100 PK (119978)
- CREATIVE CONVERTING 6 1/8in Luscious Lavender Heavy Weight Plastic Spoon, 24PK (999SPOONLV)
- ZORO SELECT Disposable Knife, White, Plastic, PK1000, Wrapped/Unwrapped: Wrapped (V01796)
- CREATIVE CONVERTING 010613B 7 1/8in Sunkissed Orange Disposable Plastic Fork, 600PK (286FORKOR)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- ZORO SELECT Disp Fork, Black, Heavy, PK1000 (BWKFORKHWPSBIW)
- STALK MARKET CPLA Compostable Heavy Weight 6.5 in. Knife, 1000PK (CPLA-001)
- Caterwrap Disposable Cutlery