Shop All Disposable Napkins
Caterwrap
8" x 8.5" Pre-Rolled White Dinner Napkins with Metallic Cutlery PK 100 PK
Mfr # 119956
Zoro # G101070886
product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.03152
- Overall Height 17
- Width 8
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119956
- Zoro # G101070886
- UPC # 74031204430
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Height | 17 |
Width | 8 |
Overall Length | 17 |
Length | 8.5 |
Overall Width | 0.01 |
Height | 0.01 |
Details
Color | White |
Weight | 0.03152 |
Material | Paper |
Includes | 100 CaterWrap cutlery rolls |
Description
Enjoy the labor savings and convenience of CaterWrap with help from our 8" x 8.5" Pre-Rolled Linen-Like CaterWrap White Dinner Napkins with Metallic Cutlery 100 ct. Each CaterWrap includes a premium white Linen-Like dinner napkin; a metallic silver fork, spoon, and knife; and an elegant silver napkin band. The Linen-Like dinner napkin has a rich, elegant appearance and a soft feel, and will last an entire meal, while the cutlery is heavyweight. Elegant silver and white is ideal for many celebrations, including winter holidays. They come pre-rolled for your convenience. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Circle Weave Dishtowel for Drying 4 Colors (626693IWU)
- SAMBAZON Sambazon Original Amazon Energy Acai Berry Energy Drink Organic, PK12 (153240246)
- STAR MANUFACTURING Orifice (55) (2J-Y7250)
- FRYMASTER Transformer, V/F Dual, 100/120V, 12/24V For - Part# Fm807-4978 (FM807-4978)
- CREATIVE CONVERTING 58177B Hot Magenta Pink 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4RS)
- TOUCH OF COLOR 6.5" x 6.5" Luscious Lavender Purple Napkins 600 PK (139186135)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- TOUCH OF COLOR Sunkissed Orange Napkins 3 ply, 6.5", 500PK (58191B)
- CREATIVE CONVERTING 318884 Fresh Mint Green 3-Ply Beverage Napkin, 50PK (9993BN)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- MORCON PAPER Dinner Napkins, 1-Ply, 17 x 17, White, PK3000 (MOR 1717)
- Caterwrap Disposable Napkins