Shop All Disposable Napkins
Caterwrap
8" x 8.5" Pre-rolled Linen-Like Marble CaterWrap Black Napkins PK 100 PK
Mfr # 119967
Zoro # G801070858
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8
- Includes 100 CaterWrap cutlery rolls
- Overall Width 0.01
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119967
- Zoro # G801070858
- UPC # 74031243675
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 8 |
Overall Width | 0.01 |
Length | 8.5 |
Overall Length | 17 |
Height | 0.01 |
Overall Height | 17 |
Details
Color | Black |
Includes | 100 CaterWrap cutlery rolls |
Material | Paper |
Weight | 0.0317 |
Description
Add efficiency to your event or business with help from our 8" x 8.5" Pre-rolled Linen-Like Marble CaterWrap Black Napkins 100 ct. Each cutlery roll includes one black napkin wrapped around a rose gold plastic fork, spoon, and knife. The roll is secured with a napkin band featuring a stylish marble look. The premium Linen-Like napkin is thick, soft, and durable, while the trendy rose gold cutlery is heavyweight. Grab these CaterWrap rolls for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Medium Grind Cornmeal 24 oz. Pouches, PK4 (1148S244)
- MONIN Monin Hibiscus Syrup 1 Liter Bottle, PK4 (M-FR177F)
- BAXTER MANUFACTURING Switch Kit (00-913102-00195)
- ANTUNES ROUNDUP Rocker Switch (4010151)
- MARCAL PRO Recycled Dispenser Lunch Napkins, Tall Fold, 6 1/2x13 1/4, White, 10000PK (P300)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CREATIVE CONVERTING 583131B Turquoise Blue 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4TQ)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- WRAP-ART 5 x 5 in. Cocktail Napkins White - 50 per Pack (16820)
- CREATIVE CONVERTING 953124 Hunter Green 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTHG)
- TORK Tork Advanced Soft Minifold Dispenser Napkins, 1-Ply, 13" x 12", Natural, 6000 / carton (D826E)
- Caterwrap Disposable Napkins