Shop All Disposable Cutlery
Caterwrap
8" x 8.5" Pre-rolled CaterWrap White Napkins Metallic Cutlery 100 PK
Mfr # 119978
Zoro # G400914799
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Paper
- Overall Width 0.01
- Includes 100 pre-rolled CaterWrap
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119978
- Zoro # G400914799
- UPC # 76455942639
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 8.5 |
Overall Width | 0.01 |
Width | 8 |
Overall Height | 17 |
Overall Length | 17 |
Height | 0.75 |
Details
Color | Red |
Material | Paper |
Includes | 100 pre-rolled CaterWrap |
Weight | 0.0745 |
Description
Save time and enjoy convenience with help from our 8" x 8.5" Pre-rolled Linen-Like CaterWrap White Napkins with Metallic Cutlery 100 ct. Each rolled cutlery contains one 8" x 8.5" white Linen-Like napkin; one heavyweight metallic silver plastic fork; one heavyweight metallic silver plastic knife; one heavyweight metallic silver plastic spoon; and one decorative napkin band. They come pre-rolled for your convenience. Linen-Like napkins are made from a premium material that looks like real linen and will last an entire meal. Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLENDTEC Lid, Hard Black (40-209-01SRV)
- LAWRENCE FOODS Lawrence Foods Ez Squeeze Apricot Filling 2lbs Sleeve, PK12 (129801)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- VULCAN HART Knob 2-1/2 D, Off-On (00-719256-00002)
- CREATIVE CONVERTING 010465B 7 1/8in School Bus Yellow Disposable Plastic Fork, 600PK (286FORKMS)
- EMPRESS EARTH Knife, Natural Bio-Blend, PK1000 (E150003)
- DIXIE Spoon, Tea, Pls, Mdwt, 1Mct 1000PK (DXEPTM21)
- DIXIE Heavy-Weight Polystyrene Plastic, PK250 (CH56C7)
- BOARDWALK Mediumweight Polystyrene Cutlery, Knife, White, PK100 PK (BWK KNIFEMWPS)
- CREATIVE CONVERTING 010614B 7 1/2in Sunkissed Orange Heavy Weight Plastic Knife, 50PK (999KNIFEOR)
- SOLO Disposable Fork, Clear, Pk1000 (GDC5FK-0090)
- Caterwrap Disposable Cutlery