Shop All Disposable Cutlery
Caterwrap
8" x 8.5" Pre-rolled CaterWrap White Napkins and Black Cutlery 100 PK
Mfr # 119971
Zoro # G400914874
product price: $96.19
/pk 100, $0.96/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Length 8.5
- Includes 100 pre-rolled CaterWrap
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119971
- Zoro # G400914874
- UPC # 76455776937
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 8.5 |
Height | 0.75 |
Overall Width | 0.01 |
Width | 8 |
Overall Height | 17 |
Overall Length | 17 |
Details
Color | White |
Material | Paper |
Includes | 100 pre-rolled CaterWrap |
Weight | 0.0768 |
Description
Add convenience to your meal service with help from our 8" x 8.5" Pre-rolled Linen-Like CaterWrap White Napkins with Black Cutlery 100 ct. Each rolled cutlery contains one 8" x 8.5" white Linen-Like napkin; one heavyweight black plastic fork; one heavyweight black plastic knife; one heavyweight black plastic spoon; and one decorative napkin band. They come pre-rolled for your convenience. Linen-Like napkins are made from a premium material that looks like real linen and will last an entire meal. Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Stoneware Garlic Keeper - White (GAR-KEP)
- NEVS DaySpots - Monday 2" circle White w/Blue (DDOT-M2)
- WHIRLPOOL Four Wire 30-Amp Dryer Power Cord, 4 Ft (PT400L)
- LOGO BRANDS Cleveland Browns 16oz Gameday Pint Glass (608-G16P-1)
- CATERWRAP 8" x 8.5" Pre-rolled CaterWrap White Napkins Metallic Cutlery 100 PK (119978)
- TOUCH OF COLOR Clear Plastic Forks, 7", 288PK (10461)
- ECO-PRODUCTS Plant Starch Fork - 7", PK50 (EP-S002)
- WNA Heavyweight Plastic Serving Spoons, Silver, 10 in., Reflections, 60PK (WNA RFVSP10)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- BOARDWALK Disposable Wrapped Fork, Polypropylene, White, PK1000 (BWK FORKIW)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- Caterwrap Disposable Cutlery