Shop All Disposable Napkins
Caterwrap
8" x 4" Pre-rolled Blue Dinner Napkins and EarthWise Cutlery PK 100 PK
Mfr # 120011
Zoro # G301070853
product price: $97.25
/pk 100, $0.97/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 4
- Includes 100 CaterWrap cutlery rolls
- Weight 0.02824
- Overall Width 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 120011
- Zoro # G301070853
- UPC # 74031173514
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 4 |
Overall Width | 0.01 |
Overall Length | 15.5 |
Overall Height | 15.5 |
Width | 8 |
Height | 0.01 |
Details
Color | Blue |
Includes | 100 CaterWrap cutlery rolls |
Weight | 0.02824 |
Material | Paper |
Description
Channel farmhouse feels on your tabletops with help from our 8" x 4" Pre-rolled CaterWrap Blue Ticking Stripe Dinner Napkins with EarthWise Cutlery 100 ct. Each cutlery roll includes one napkin wrapped around a disposable fork, spoon, and knife. The roll is secured with a blue napkin band. The premium napkin is thick, soft, durable, and features a rustic blue ticking stripe design. The cutlery is heavy-duty and made from renewable resources. Grab these CaterWrap rolls for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGLES Bugles Snack Caramel 3.5 oz., PK7 (16000-14838)
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Berry, 100 PK (G100494034)
- BUNN Control, Electronic, 200F For Bunn - Part# Bu40697-1000 (BU40697-1000)
- SAUER Sauer Olive Oil Blend 9g Pouch, PK200 (06752)
- CREATIVE CONVERTING 583147B Cobalt Blue 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4CB)
- CREATIVE CONVERTING 58102B Mimosa Yellow 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4YL)
- TABLECRAFT Tall-Fold, Red Napkin Dispenser, PK12 (2211)
- TOUCH OF COLOR Turquoise Blue Beverage Napkins, 5"x5", 600PK (803131B)
- TOUCH OF COLOR 4" x 8" Amethyst Purple Dinner Napkins 600 PK (318938)
- FASHNPOINT 8" x 4" FashnPoint White Dinner Napkins PK 800 PK (FP1100)
- HOFFMASTER Guest Towel, Ultra Ply, 1/6Fold, PK150 (FP1206)
- Caterwrap Disposable Napkins