Shop All Disposable Napkins
Caterwrap
8" x 4" Pre-rolled Black Dinner Napkins and EarthWise Cutlery PK 100 PK
Mfr # 120012
Zoro # G401070876
product price: $97.59
/pk 100, $0.98/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 15.5
- Overall Width 0.01
- Weight 0.02862
- Overall Height 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 120012
- Zoro # G401070876
- UPC # 74031173521
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Length | 15.5 |
Overall Width | 0.01 |
Overall Height | 15.5 |
Length | 4 |
Width | 8 |
Height | 0.01 |
Details
Color | Black |
Weight | 0.02862 |
Material | Paper |
Includes | 100 CaterWrap cutlery rolls |
Description
Display a modern farmhouse look on your tabletops with help from our 8" x 4" Pre-rolled CaterWrap Black Ticking Stripe Dinner Napkins with EarthWise Cutlery 100 ct. Each cutlery roll includes one napkin wrapped around a disposable fork, spoon, and knife. The roll is secured with a black napkin band. The premium napkin is thick, soft, durable, and features a rustic black ticking stripe design. The cutlery is heavy-duty and made from renewable resources. Grab these CaterWrap rolls for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Cutler-Hammer MBT48B125BTS Meter Breaker, 120/240 V, 125 A, 4-Space (MBT48B125BTS)
- RANCO Control, Temperature (K12-L1566)
- RSVP INTERNATIONAL Garlic Cube (G-CUBE)
- TRUE 5 LED 12 5700K With LED Module (205409)
- TOUCH OF COLOR Burgundy Dinner Napkins 3 ply, 8.5"x8", 250PK (593122B)
- TOUCH OF COLOR Sunkissed Orange Napkins 3 ply, 6.5", 500PK (58191B)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 750 PK (856795)
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, Assorted - Print or White, PK200 (80222423)
- TOUCH OF COLOR 4" x 8" Amethyst Purple Dinner Napkins 600 PK (318938)
- TORK Tork White Beverage Napkin, 1/4 Fold 1-ply, 9.4" x 9.4", 8 x 500 napkins, B1141A (B1141A)
- CREATIVE CONVERTING 58157B Pastel Blue 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4PB)
- Caterwrap Disposable Napkins