Shop All Disposable Cutlery
Caterwrap
7.75" x 7.75" Pre-rolled White Napkins with Metallic Cutlery 100 PK
Mfr # 119982
Zoro # G300914837
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 7.75
- Material Paper
- Weight 0.0745
- Includes 100 CaterWrap cutlery rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119982
- Zoro # G300914837
- UPC # 76455957534
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7.75 |
Overall Height | 15.5 |
Overall Length | 15.5 |
Height | 0.75 |
Overall Width | 0.01 |
Width | 7.75 |
Details
Color | White |
Material | Paper |
Weight | 0.0745 |
Includes | 100 CaterWrap cutlery rolls |
Description
Set a festive holiday scene with help from our 7.75" x 7.75" Pre-rolled FashnPoint CaterWrap White Napkins with Metallic Cutlery 100 ct. Each cutlery roll includes one white napkin wrapped around a silver metallic fork, spoon, and knife. The roll is secured with a napkin band with a red and green holiday design. The premium napkin is thick, soft, and looks like real linen, while the cutlery is heavyweight . Grab these CaterWrap rolls for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Food Pan, Fourth Size, Clear, PK6 (CA44CW135)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Premio, 3pc (16930-000)
- HATCO Lamp - Ptfe120V, 60W For - Part# 2.30.043 (2.30.043)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- CATERWRAP 8" x 8.5" Pre-rolled CaterWrap White Napkins Metallic Cutlery 100 PK (119978)
- ECO-PRODUCTS Disposable Recycle Spoon, Black, PK1000 (EP-S113)
- ECO-PRODUCTS Wood Cutlery, Fork, Natural, 500PK (EP-S212-W)
- ZORO SELECT Fork, White, Heavy, PK1000 (BWKFORKHWPPWIW)
- CREATIVE CONVERTING 6 1/8in Luscious Lavender Heavy Weight Plastic Spoon, 24PK (999SPOONLV)
- DIXIE Wrapped Disposable Knife, Black, Heavy Weight, PK1000 (PKH53C)
- CREATIVE CONVERTING 010618B 7 1/2in Bermuda Blue Heavy Weight Plastic Knife, 24PK (999KNIFEBB)
- Caterwrap Disposable Cutlery