Shop All Disposable Cutlery
Caterwrap
7.75" x 7.75" Pre-rolled White Napkins with Metallic Cutlery 100 PK
Mfr # 119979
Zoro # G700914840
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Length 7.75
- Overall Height 15.5
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119979
- Zoro # G700914840
- UPC # 76455942646
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7.75 |
Overall Height | 15.5 |
Height | 0.75 |
Overall Width | 0.01 |
Overall Length | 15.5 |
Width | 7.75 |
Details
Material | Paper |
Color | White |
Weight | 0.0745 |
Includes | 100 CaterWrap cutlery rolls |
Description
Add elegance and efficiency to your meal service with help from our 7.75" x 7.75" Pre-rolled CaterWrap White FashnPoint Napkins with Metallic Cutlery 100 ct. Each cutlery roll includes one napkin wrapped around a metallic silver plastic fork, spoon, and knife. The roll is secured with a napkin band featuring an elegant design. The premium napkin is thick, soft, and durable, while the cutlery is heavyweight . Grab these CaterWrap rolls for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Lever Black Tlxa Regular Lid (WC-5671)
- ZORO SELECT Utility Tub, 4 gal., Silver (3ANT5)
- WILBUR CURTIS Tray Assembly Cafe Pour Over (WC-54118)
- CAMBRO Full Size 4 in Translucent Food Pan (14PP190)
- CATERWRAP 8" x 8.5" Pre-rolled CaterWrap White Napkins Metallic Cutlery 100 PK (119978)
- DIXIE Medium-Weight Polypropylene Plas, PK1000 (CMP21C)
- DIXIE SmartStock Wrapped Heavy-Weight Cutlery Refill, Knife, Black, PK960, 960PK (SSWPK5)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3", White, PK750, 750PK (FO-PS-I)
- RAZOREDGE BWK Heavyweight Wrapped Polypropylene Cutlery Fork, White (RA2659366)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (FH217)
- DIXIE Spork, White, Medium Weight, PK960 (SSPK21P)
- Caterwrap Disposable Cutlery