Shop All Disposable Cutlery
Caterwrap
7.75" x 7.75" Pre-rolled White Dinner Napkins Black Cutlery 100 PK
Mfr # 119984
Zoro # G700914833
product price: $92.35
/pk 100, $0.92/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Width 7.75
- Material Paper
- Color White
- Includes 100 pre-rolled CaterWrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterwrap
- MFR # 119984
- Zoro # G700914833
- UPC # 76455959354
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7.75 |
Width | 7.75 |
Overall Length | 15.5 |
Overall Height | 15.5 |
Overall Width | 0.01 |
Height | 0.75 |
Details
Material | Paper |
Color | White |
Includes | 100 pre-rolled CaterWrap |
Weight | 0.0745 |
Description
Add a practical touch to your meal service with help from our 7.75" x 7.75" Pre-rolled CaterWrap White FashnPoint Dinner Napkins with Black Cutlery 100 ct. Each rolled cutlery contains one 7.75" white FashnPoint napkin, one black heavyweight plastic fork, one black heavyweight plastic knife, one black heavyweight plastic spoon, and one napkin band with a silver crescent moon design. They come pre-rolled for your convenience. FashnPoint napkins are made from a premium material that looks like real linen and will last an entire meal. Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cooking Oil Funnel, Plastic, Stainless Steel Filter (10OF)
- HARIBO Haribo Confectionery Peaches 8 oz. Bag, PK10 (30004)
- 1947KITCHEN 2 In 1 Clog-Free Multi-Purpose Silicone Kitchen Sink Strainer And Stopper (TI-BERKD)
- CRESTWARE Stock Pot Cover, Aluminum (POTC50)
- CATERWRAP 8" x 8.5" Pre-rolled CaterWrap White Napkins Metallic Cutlery 100 PK (119978)
- CREATIVE CONVERTING 010578 7 1/2in Luscious Lavender Heavy Weight Plastic Knife, 24PK (999KNIFELV)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- AMTEX Xtr Hvy Weight Teaspoon, Plastic 1000 Ea, 1000PK (A603)
- KARAT Black Disposable Teaspoons, PK1000 (U2013B)
- STALK MARKET CPLA Compostable Heavy Weight 6.5 in. Knife, 1000PK (CPLA-001)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- Caterwrap Disposable Cutlery