Shop All Hydraulic Cylinder Parts
Caterpillar Towmotor -After Market Parts
Hydraulic Cylinder Repair Kit- 3.775X4.525X1.1
Mfr # 303263
Zoro # G612043041
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.775"
- Shank Dia. (In.) 4.525"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caterpillar Towmotor -After Market Parts
- MFR # 303263
- Zoro # G612043041
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3.775" |
Shank Dia. (In.) | 4.525" |
Description
TM-303263, 3.775X4.525X1.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 24 # of Teeth (25B24)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- BAILEY HYDRAULICS Adustable Clevis Yoke 5/16-24 B27083A (133220)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder, 10 Ton, 0.43in Stroke (HF1005)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- Caterpillar Towmotor -After Market Parts Hydraulic Cylinder Parts