Shop All Hydraulic Cylinder Parts
Caterpillar Towmotor -After Market Parts
Hydraulic Cylinder Repair Kit- 3 X 4.025
Mfr # 396756
Zoro # G312043594
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4.025"
- Bore Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Towmotor -After Market Parts
- MFR # 396756
- Zoro # G312043594
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4.025" |
Bore Dia. (In.) | 3" |
Description
TM-396756, 3 X 4.025
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame (5K49UN4086X)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN) (C704N)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF7)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- ENERPAC Repair Kit (RSM200K)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- ENERPAC Cylinder Service Kit (M692110SR)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #6 Port 9/16-18 90 Deg, 750107 (750107)
- Caterpillar Towmotor -After Market Parts Parts & Accessories