Shop All Hydraulic Cylinder Parts
Caterpillar Towmotor -After Market Parts
Hydraulic Cylinder Repair Kit- 1-1/4 X 3
Mfr # 396845
Zoro # G312043471
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3"
- Bore Dia. (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Towmotor -After Market Parts
- MFR # 396845
- Zoro # G312043471
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3" |
Bore Dia. (In.) | 1-1/4" |
Description
TM-396845, 1.250 X 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D52B10FV, Pressure Line, 10 micron, Outside-In (MF0060642)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 38" (A38)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X387)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1070T10 (1070T10AK)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- PRINCE Detent Adjusting Cart (660330002)
- ENERPAC REP5, Plunger Clevis Eye for 5 ton Cylinders (REP5)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- Caterpillar Towmotor -After Market Parts Parts & Accessories