No Product Image Available
Caterpillar Towmotor -After Market Parts

Hydraulic Cylinder Repair Kit- 1-1/2 X 3-1/2


product price: $28.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. (In.) 3.5"
  • Bore Dia. (In.) 1.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. (In.) 3.5"
Bore Dia. (In.) 1.5"

Description

TM-388594-6, 1-1/2 X 3-1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.