Shop All Tool Bags, Backpacks & Totes
Caterpillar
Tool Bag, Tool Bag, 31 Pockets
Mfr # 980202N
Zoro # G804071432
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features 5 extra-deep pockets for long screwdrivers, large front pouch with quick-connect closures for storing (fish wire, power tools or safety gear), 2 covered side pockets for smaller items, 18 elastic tool loops, and a tape measure clip
- Number of Pockets 31
- Height 13-1/4 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # 980202N
- Zoro # G804071432
- UPC # 28907516653
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 13-1/4 in |
Width | 15 in |
Depth | 9 in |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Features | 5 extra-deep pockets for long screwdrivers, large front pouch with quick-connect closures for storing (fish wire, power tools or safety gear), 2 covered side pockets for smaller items, 18 elastic tool loops, and a tape measure clip |
Number of Pockets | 31 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- PULL R HOLDING Canvas Tool Roll, 18OZ, MN (70004)
- KRAFT TOOL Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (WL200)
- ZORO SELECT Bag/Tote, Step-In-Gear Bag, Red, 600 Denier Polyester (911-84861)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- UNGER Tool Bag, Stingray Bag, Gray (SRBAG)
- Caterpillar Tool Bags, Backpacks & Totes