Shop All Tool Bags, Backpacks & Totes
Caterpillar
Tool Bag, Tool Bag, 18 Pockets
Mfr # 980203N
Zoro # G904078805
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features 6 extra-deep pockets for long screwdrivers, 2 exterior pockets including a large front pouch with quick-connect closures, for storing fish wire, cable or power tools
- Width 16 in
- Number of Pockets 18
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # 980203N
- Zoro # G904078805
- UPC # 28907516660
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 16 in |
Depth | 9 in |
Height | 13-1/4 in |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Features | 6 extra-deep pockets for long screwdrivers, 2 exterior pockets including a large front pouch with quick-connect closures, for storing fish wire, cable or power tools |
Number of Pockets | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 6-Piece 1/4 in. Drive Universal Joint XZN Triple Square Driver Set (UJXZN100)
- KAPRO 441 Super Durable Line Level (441-08)
- DREMEL Drive, Right Angle (575)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980202N)
- KLEIN TOOLS Bag/Tote, Tool Tote, Brown, Leather, 0 Pockets (5115)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 0 Pockets (5105-20)
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- HASTINGS HOME Gift Bag Organizer 20" Storage Tote with 4 Pockets for Wrap, TissuePaper, Ribbon, Boxes, Cards (Red) (660600MFW)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 M)
- Caterpillar Tool Bags, Backpacks & Totes