Shop All Tool Bags, Backpacks & Totes
Caterpillar
Tool Bag, Tool Bag, 18 Pockets
Mfr # 980192N
Zoro # G504071435
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Tool Bag
- Height 12 in
- Depth 11 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # 980192N
- Zoro # G504071435
- UPC # 28907516295
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12 in |
Depth | 11 in |
Width | 16 in |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Features | Tool Bag |
Number of Pockets | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (99949-13-03)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980202N)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- DICKIES Tool Tote, 12"x10", 10" (57035)
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- ZORO SELECT Bag/Tote, Step-In-Gear Bag, Red, 600 Denier Polyester (911-84861)
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 50 Pockets (669ZT)
- Caterpillar Tool Bags, Backpacks & Totes