Shop All Tool Bags, Backpacks & Totes
Caterpillar
Tool Bag, 13-in. WIDE MOUTH TOOL BAG, Yellow/Black
Mfr # 980205N
Zoro # G709575554
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Weight 0.35
- Overall Depth 0.75
- Length 12
- Width 3.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # 980205N
- Zoro # G709575554
- UPC # 28907516684
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 0.75 |
Length | 12 |
Width | 3.12 |
Details
Item | Tool Bag |
Color | Yellow/Black |
Weight | 0.35 |
Description
12 Inches Long x 1 Inch Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength
- •Soft loops won't scratch paint and hold handlebars and frame rails without sliding
- •Simply loop or slipknot, then hook onto your tie-down strap hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H (7CX86)
- MILTON INDUSTRIES Lever Rubber Tip Blow Gun, w/Bent Tip (MILS154)
- HYDE 3/4 in. Bs Hcs Flex Putty Knife 02005 (2005)
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish (1NUD5)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980202N)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- VULCAN Tool Bag, Contractor Bag, 42 gal Capacity, Black, Black (FG-03812-07)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Vinyl (1500139)
- PROSKIT Mechanics Tool Bag (MTB-1)
- Caterpillar Tool Bags, Backpacks & Totes