Shop All Tool Bags, Backpacks & Totes
Caterpillar
Tool Bag, 1200 Denier Polyester, 12 Pockets
Mfr # 240173
Zoro # G404071559
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1200 Denier Polyester
- Features Tool Bag
- Number of Pockets 12
- Width 20 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # 240173
- Zoro # G404071559
- UPC # 28907535883
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 20 in |
Height | 11 in |
Details
Item | Tool Bag |
Material | 1200 Denier Polyester |
Features | Tool Bag |
Number of Pockets | 12 |
Description
This CATERPILLAR brand Tool Bag is made of 1200 Denier Polyester and has 12 pockets. It has a height of 11 inches, a width of 20 inches, and a depth of 11 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel Metal Handle, 1/2" Drive (009200845)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- WESTWARD Hand Tap Drill Bit Set, 18-Piece (5PXJ4)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980202N)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- CATERPILLAR Tool Bag, Tool Bag, 18 Pockets (980192N)
- ARBORTEC Tool Bag, Mamba 70L DryKit Bag Black, Black (MKB-BK-70L)
- DICKIES Roll Up Tool Bag, Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets (57006)
- IDEAL Flat Zippered Tool Bags, Black, Nylon, 20 Pockets (35-9352)
- EVEREST Tool Bag, Basic Gear Bag - Standard, Royal Blue, Blue (1008D-RBL)
- Caterpillar Tool Bags, Backpacks & Totes