Shop All Cordless Oscillating Tools
Caterpillar Cat
Corded Oscillating Multi-tool 3.5 AMP
Mfr # DX49U
Zoro # G012330239
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DX49U
- Zoro # G012330239
- Country of Origin China
- Category Cordless Oscillating Tools
Description
The CAT DX49U 3.5 AMP Corded Oscillating Multi-tool was born from superior engineering and next-generation technology. The result is an electric multi-tool that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's oscillating multi-tool, with the power and functionality to handle every common multi-tool application, and the rugged construction to take on tougher jobs. The Cat Corded Oscillating Multi-Tool was built with a powerful 3.5 Amp motor that delivers variable speeds from 11,000-20,000 OPM for optimal control in any situation. Offering 6 separate speeds for the precision and efficiency to take on a wide variety of jobs, and to get them done right and quickly. And the lightweight aluminum gearbox delivers ultimate durability for heavy-duty work. While the tool-free Universal Attachment System is interchangeable with blades and accessories from most major brands, for fast and easy switch-outs. Innovative ergonomic design makes this oscillating multi-tool easier on the user, too, even for extended periods during the toughest applications. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime. Let's Do The Work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 14 pcs (610)
- DENDESIGNS W1133-18B 18 in. Pipe Wrench - Bulk (DE748689)
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- BOSCH Cordless Oscillating Tool, 18V, Electric Cordless, 2.8 Degrees Oscillation Angle (GOP18V-28N + GXS18V-15N15)
- MILWAUKEE TOOL Multi-Tool Kit, 12V, 2.0 Ah Battery, 2.3 lb (2526-20, 48-11-2420, 49-10-9112)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30B)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30C)
- MILWAUKEE TOOL M18™ Cordless Multi-Tool (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2626-20, 48-11-1820)
- MAKITA 18V LXT CRDLS Mult Tool (XMT03Z)
- Caterpillar Cat Cordless Oscillating Tools