Shop All Hammer Drills
Caterpillar Cat
Corded 1 in. SDS-Plus Rotary Hammer Drill 8-AMP
Mfr # DX26U
Zoro # G312330236
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DX26U
- Zoro # G312330236
- Country of Origin China
- Category Hammer Drills
Description
The Cat DX26U 8-Amp 1-in. Corded SDS-Plus Rotary Hammer Drill was born from superior engineering and next-generation technology. The result is a rotary hammer drill that boasts outstanding performance and lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's rotary hammer drill, with the power and functionality to handle a wide range of applications, and the rugged construction to take on tougher jobs. The Cat Corded SDS-Plus Rotary Hammer Drill was built with a powerful 8-Amp motor that outputs 1,200 RPM, 5,300 BPM, and an Impact Energy of 3 joules or 2 ft-lbs., for consistent performance in any situation. And with four functions Drill, Hammer Drill, Bit Rotation, and Chisel it has the versatility to do the job correctly. Innovative ergonomic design makes this rotary hammer drill easier on the user, too, even for extended periods during the toughest applications. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord with swiveling ball joint allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Socket (SHD12222)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17/64 (C71017)
- CP Flat Chisel, 1/2 in Square Shank, 5/8 in W Blade, 7-1/2 in OAL (WP123996)
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill (DW505)
- SKIL Chervon North America 7385941 7.5 A Drill Hammer - 0.5 in. (7385941)
- DEWALT 1/2" (13mm) VSR Single Speed Hammerdrill (DW511)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- MONTANA BRAND Montana Brand MB-64860 Compact No.10 Drill & Driver (MB-64860)
- DEWALT 1-1/8" SDS+ Combination Hammer w/SHOCKS(R) and E- CLUTCH (D25416K)
- Caterpillar Cat Power Drills