No Product Image Available

Caterpillar Cat

8.5-AMP 3 in. x 21 in. Corded Belt Sander


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cat DX48U 8.5-Amp 3 in. x 21 in. Corded Belt Sander was born from superior engineering and next-generation technology. The result is an electric belt sander that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's belt sander, with the power and functionality to handle a wide range of sanding applications, and the rugged construction to take on tougher jobs. This Cat Corded 3 in. x 21 in. Belt Sander was built with a powerful 8.5-Amp motor that is capable of 790-1,150 FPM of no-load speed. And with variable speed control, you can dial in the perfect pace to match the removal rate that's right for the job. The dust collection system pulls debris from your project so that you can see what you're doing. While the quick-release belt change lever and belt-centering system make switching out belts fast, easy, and effective so you can get back to work. Innovative ergonomic design makes this belt sander easier on the user, too, even for extended periods during the toughest applications. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime. Let's Do The Work

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products