Shop All Circular Saws
Caterpillar Cat
7-1/4'' Corded Circular Saw
Mfr # DX56U
Zoro # G012329653
product price: $161.99
/ea
Free Shipping & Returns
$161.99
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
- Brand Caterpillar Cat
- MFR # DX56U
- Zoro # G012329653
- Country of Origin China
- Category Circular Saws
Description
The Cat DX56U corded 7-1/4'' circular saw has the power needed for any job site application. The powerful 15A motor delivers 6,000 RPM optimizing power and size for maximum performance. The magnesium base and guards provide a lightweight durable design with a bevel capacity of up to 56 Deg. Textured over mold grip and front handle provide comfort and control throughout the entire cut. This circular saw was built to take on a wide variety of dimensional lumber applications, and to get them done faster and better than standard circular saws. The 0-56 Deg bevel capacity allows you to make quick adjustments for a full-range of cutting applications.
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
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 26 pcs (4693)
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Handle (1201)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54280)
- DEWALT Circular Saw Kit, 7-1/4", Bonus Battery (DCS578X2)
- DEWALT 60V Cordless Circular Track Saw Kit (DCS520B/DCB609)
- DEWALT Cordless Circular Saw, 5,200 RPM, 7.5 lb (DCS570H1)
- MILWAUKEE TOOL Cordless Circular Saw, w/6.0 BATTERY PACK (2830-21HD, 48-11-1865)
- MILWAUKEE TOOL Circular Saw, Cordless, Metal, 3900 RPM (2782-20, 48-11-1850)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- BLACK & DECKER Black & Decker 1798800 13 amp Corded Circular Saw (1798800)
- Caterpillar Cat Circular Saws