Shop All Cordless Tool Accessories
Caterpillar Cat
60V 5ah Lithium-ion Battery
Mfr # DG6B5
Zoro # G312330274
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DG6B5
- Zoro # G312330274
- Country of Origin China
- Category Cordless Tool Accessories
Description
The 60V CAT 5Ah Lithium-Ion Battery for 60V Cat Outdoor Power Equipment products has been engineered using the latest advancements in battery technology. This higher capacity battery is designed to drive the outdoor power tools that professional landscapers and homeowners looking for professional-grade performance use to get the job done. This Cat 60V battery pack is intelligent, managing charging, discharging, voltage reporting, temperature, and state of health. TEMP Control fully encapsulates every cell to draw heat away, allowing them to stay cooler, longer, increasing efficiency and run time. CELL Protection fully encloses each cell, providing increased security against vibration, impact, water entrance and thermal runaway. The result of all that technology is a battery pack that you can rely on to take on the most challenging lawn & garden tasks. These next-generation batteries reduce downtime and increase productivity so you can get the job done faster.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- VEGA Bit Holder, 5/16 x 3/8 Mag Square Drive (M2HC516SK2)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- YG-1 TOOL CO Fiberglass Router Multi Flutes No End Cut (URT5A1AJ0250)
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- ILC Replacement for Dremel 8220 Battery (8220 BATTERY DREMEL)
- RAMSET Battery (18581)
- MAKITA Battery 14.4V Lithium Ion 3.0 Ah (BL1430B)
- MAKITA XGT Power Source, 40V max (ADP001G)
- DEWALT 20.0V Li-Ion 1.5Ah Battery (DCB201)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- Caterpillar Cat Cordless Tool Accessories