Shop All Angle Grinders & Accessories
Caterpillar Cat
5 in. Sliding Switch Corded Angle Grinder
Mfr # DX361U
Zoro # G212329651
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DX361U
- Zoro # G212329651
- Country of Origin China
- Category Angle Grinders & Accessories
Description
The Cat DX36U 13 Amp 5 in. Corded Angle Grinder was born from superior engineering and next-generation technology. The result is an electric angle grinder that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's angle grinder, with the power and functionality to handle every common angle grinder application, and the rugged construction to take on tougher jobs. The Cat Corded Angle Grinder was built with a powerful 13-Amp motor that delivers 10,000 RPM for tough grinding and cutting work. It's spindle lock makes disc and accessory changes quick and easy. And the advanced ventilation system ensures the tool continues to operate through the most demanding jobs. Innovative ergonomic design makes this angle grinder easier on the user, too, even for extended periods during the toughest applications. The two-position anti-vibration handle was made to maximize both comfort and leverage. While the 10-ft. trade-length power cord allows for freedom of movement in the workspace, and the tool-free quick-adjust guard provides protection from debris when grinding or cutting. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- HHIP 1/2" JT33 Drill Chuck with MT2 Arbor (9999-0011)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 32mm (80827)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- MAKITA ANGLE GRINDER 7" (MPGA7060)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb (GWX13-50)
- METABO Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (WEP 19-150 Q M-BRUSH)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- Caterpillar Cat Angle Grinders & Accessories