Shop All Sander Accessories
Caterpillar Cat
5 in. Random Orbit Sander 3.0-AMP
Mfr # DX46U
Zoro # G812329914
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caterpillar Cat
- MFR # DX46U
- Zoro # G812329914
- Country of Origin China
- Category Sander Accessories
Description
The CAT DX46U 3.0-Amp 5'' Random Orbit Sander was born from superior engineering and next-generation technology. The result is an electric random orbit sander that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's random orbit sander, with the power and functionality to handle a wide range of sanding applications, and the rugged construction to take on tougher jobs. This Cat Random Orbit Sander was built with a powerful 3.0-Amp motor that delivers variable speeds from 5,000-14,000 OPM for optimal control of the finish. And its Universal Hook & Loop System accepts all common 5'' 8-hole random orbit sandpaper for quick and easy change outs so you can get back to work. While its dust-sealed switch protects internal electronics, significantly extending the life of the tool. Innovative ergonomic design makes this random orbit sander easier on the user, too, even for extended periods. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime. Let's Do The Work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4861)
- FEIN Reducingcollet Size 3/2 (63206125010)
- GREENLEE PUNCH UNIT-RD 1.375 BB 730BB (730BB-1-3/8)
- KO-KEN Bit Socket XZN M4 Triple Square 100mm 3/8 Sq. Drive (3020.100-M4)
- KLEAN-STRIP Easy Liquid Sander Qt (QKLS285)
- DYNABRADE Dust Bag, Felt (50683)
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- BOSCH Sander Accessory, 1 1/8" dia. (CDB021)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- MARSHALLTOWN HANDLE F/SANDER 48"" (28)
- GATOR FINISHING SANDING WHEEL 4"" F/DRILL (9485)
- Caterpillar Cat Sander Accessories