Shop All Line Trimmers & Brush Cutters
Caterpillar Cat
18V Cordless String Trimmer and Blower Combo Kit, Battery and Charger Included
Mfr # DGK201
Zoro # G812330217
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DGK201
- Zoro # G812330217
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
Tackle tough landscaping tasks with the Cat DGK201 18V Brushless 13'' Cordless String Trimmer DG210 and 18V Cordless Leaf Blower DG250 Combo Kit, enhanced by advanced tech and design for superior yard care performance.The Cat DG210 18V Brushless 13'' Cordless String Trimmer, with its advanced brushless motor, provides 25% more power, 50% more runtime, and a 10X longer life than brushed motors. With speeds up to 5,000 RPM, it excels in tasks from edge trimming to dense grass clearance. To maximize trimming efficiency, the wider 13'' cutting swath covers more ground in less time, while the Dual Line Bump Feed head allows for quick, on-demand line advancement. Weighing under 9 lbs., its ergonomic design is complemented by an Adjustable Auxiliary Handle for optimal comfort and maneuverability.The Cat DG250 18V Cordless Leaf Blower is built with a High-Efficiency Brushless Motor 2.0 that offers 40% more power and 10% extended runtime over standard brushless motors. Plus, it offers a 10X longer life than brushed motors. The Jet Fan Design pushes this power further, producing an impressive 450 CFM air volume and 100 MPH speed, perfect for tasks from gathering leaves to clearing construction debris. With Two-Speed Control, you can easily adjust to fit the specific task at hand. Choose the low-speed mode for light sweeping or go high-speed for more challenging jobs-like clearing wet leaves from grass. For improved handling, the DG250 features Ever Balance Technology, which adjusts the handle to distribute battery weight for a stabilized carrying experience. Coupled with its lightweight 6.9-lb. body and ergonomic Rubber Overmold Grip, you get comfortable, long-term usage.Both tools are powered by the included Cat 1 For All battery and charger, a versatile system compatible with the expansive Cat range of 18V cordless power tools and outdoor power equipment. For extended runtime, upgrade to a 1 For All battery with a higher Ah-rating.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ELECTRONICS RV/Trailer Classic Rounded Corner Rectangle Clearence Light, Red, White Base, DOT Approved (CMD-003-58)
- TOMAHAWK POWER 450 PSI Backpack Concrete Sprayer 6.5 Gallon .5 GPM Wand Attachment (TCS6.5)
- LANDSCAPERS SELECT Sprinkler Osc Turbo Alu 4100Sf (YM18051)
- SILKY SAWS Silky BIGBOY 2000 360mm XL Teeth (356-36)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU03M1)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- MILWAUKEE TOOL String Trimmer and Attachments, Straight (2825-21ST,49-16-2718,49-16-2719,49-16-27)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600UC2)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- Caterpillar Cat Line Trimmers & Brush Cutters