No Product Image Available

Caterpillar Cat

18V Cordless LED Area Light, Tool Only


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cat DX62B 18V Li-Ion Cordless LED Area light uses enhanced design and technology to provide high-performance lighting in professional settings. Featuring a long-lasting LED bulb, this light produces 1500 lumens of brightness to properly illuminate all types of workspaces and maintain consistent visibility. Supported by 18V 1 FOR ALL battery power, the light offers true cordless flexibility, allowing users to take it anywhere light is needed-including remote locations, basements, attics, plumbing areas, and sites without running electric. Flexibility is optimized with the 360 Deg Pivoting Head that easily repositions to direct light from the floor to the ceiling and anywhere in between. The cordless area light's metal frame is built for durability to withstand heavy-duty use. With the frame's integrated stand design, you can set the light on any flat surface for easy set-up. You can also rely on the hanging hook for expand your lighting configuration options-such as when you need to position light from ceilings, walls, poles, and other spots above. And at 5.6 lbs., this tool is incredibly lightweight to support hassle-free transport and prevent user fatigue. Battery and charger sold separately. Power the 18V Cordless LED Area Light with any battery that's part of the Cat 1 For All platform-including the 2.0Ah Li-Ion, 4.0Ah Li-Ion, or 5.0Ah Graphene models. For optimal performance and run time, choose the 5.0Ah Graphene battery over lithium-ion options. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless power tool line from Cat.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.