Shop All Jointers & Planers
Caterpillar Cat
18V Cordless Brushless 3.25 in. Hand Planer, Tool Only
Mfr # DX81B
Zoro # G712329663
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caterpillar Cat
- MFR # DX81B
- Zoro # G712329663
- Country of Origin China
- Category Jointers & Planers
Description
The Cat DX81B 18V Brushless 3.25'' Cordless Hand Planer uses advanced technology and design to enhance power and performance for pro-grade woodworking projects. Supported by a high-efficiency brushless motor, this The Cat DX81B 18V Brushless 3.25'' Cordless Hand Planer uses advanced technology and design to enhance power and performance for pro-grade woodworking projects. Supported by a high-efficiency brushless motor, this planer delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor alternatives. With enhanced power, this cordless planer delivers a no-load speed of 14,000 RPM to effortlessly accomplish a wide range of tasks-such as shaving down lumber, smoothing surfaces, leveling floor joists, repairing sticky door jambs, and more. Whatever the project, the Two-Handed Comfort Grip provides a secure and soft base for both hands so you can glide seamlessly along surfaces. For added precision, rely on the Procession Machined Aluminum Base that ensures parallel cutting and features a V-Groove for edge chamfering. You'll also be able to refine the cutting depth up to 5/64'' using the micro-measurement settings on the depth adjustor. When work conditions get tough, Overload Protection will prevent damage to the tool and battery to extend equipment life. As you plane, the Dual-Sided Extraction Port will remove debris to help keep your workspace clear and tidy. Simply attach the included dust bag to the port on the right or the left to conveniently collect dust and chips in whatever way is best for the job. Between passes, rest the cordless hand planer on its sturdy kickstand to support it on work materials without damaging the surface. You can also easily access the On-Board Blade Wrench whenever you need to make quick and convenient blade adjustments. Battery and charger sold separately. Power the 18V 3.25'' Cordless Hand Planer with any battery that's part of the Cat 1 For All platform-including the 2.0Ah Li-Ion, 4.0Ah Li-Ion, or 5.0Ah Graphene models. For optimal performance and run time, choose the 5.0Ah Graphene battery over lithium-ion options. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless power tool line from Cat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40124)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41113)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- MAKITA 6-3/4" Planer (1806B)
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- BAILEIGH INDUSTRIAL Benchtop Jointer with Spiral Head, 110VAC (IJ-833)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- DEWALT 12-1/2" Disposable, Reversible Planer Knives (DW7342)
- JET Bench Oscillating Sander, 7.5 A (708404)
- Caterpillar Cat Finishing Tools