Shop All Routers
Caterpillar Cat
18V Brushless 1/4 in. Cordless Trim Router, Tool Only
Mfr # DX82B
Zoro # G312330205
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DX82B
- Zoro # G312330205
- Country of Origin China
- Category Routers
Description
The Cat DX82B 18V Brushless 1/4'' Cordless Trim Router uses advanced technology and design to enhance power and performance for pro-grade woodworking projects. Supported by a high-efficiency brushless motor, this trim router delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor alternatives. With a compact size, this cordless palm router is designed for easy handling to breeze through a variety of routing tasks that require extra detail and precision-such as inlay cavities, hinge mortises, rounded edging, and flush trimming. Whatever the project, you'll be able to rapidly change the plunge depth up to 1.5'' using the convenient Quick-Release Depth Adjustment Lever. And for added precision, this battery-powered trim router features a Micro-Depth Adjustment Dial to fine-tune the plunge depth by smaller increments. Always get the perfect routing speed for the project with the Variable Speed Control-an easy-to-adjust dial that offers six speed settings between 10,000 and 30,000 RPM. The 1/4'' Collet accepts any bit with a 1/4'' shank and features a Spindle Lock to maintain secure bit retention. Keep your work area visible with the bright Dual LED Lights and maintain clear sight of the surface with the base's transparent plastic plate. Need even more precision? This tool comes with a Straight Edge Guide that is easily fixed into place with a knob. Designed with professionals in mind, this battery-powered palm router is engineered with a Heavy-Duty Aluminum Base that can stand up to tough, repetitive tasks. Battery and charger sold separately. Power the 18V Cordless Trim Router with any battery that's part of the Cat 1 For All platform-including the 8.0Ah Li-Ion, 5.0Ah Graphene, 4.0Ah Li-Ion, or 2.0Ah Li-Ion models. For optimal runtime, choose an 18V battery with a higher Ah rating. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless product line from Cat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Installation Tip (HST-332)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- DEWALT Laminate Trimmer (DWE6000)
- DEWALT Router, Corded, 3 hp (DWE625)
- MAKITA 2-1/4 HP* Router (RF1101)
- BOSCH 2.3 HP Electronic Plunge-Base Router (MRP23EVS)
- CLECO Air Router, 1/4" Air Inlet, Female (12L4018-01)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- Caterpillar Cat Routers & Accessories