Caterpillar Cat

18V 1/4 in. Cordless High-Torque Impact Driver, 2 Batteries and Charger Included


product price: $223.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cat DX71 18V 1 FOR ALL 1/4 in. Cordless Impact Driver with Brushless Motor uses advanced technology and design to enhance power and performance for pro-grade driving projects. Built with a High-Efficiency Brushless Motor, this cordless impact driver delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor drivers. Supported by a durable 3-Speed All-Metal Gear Case, this equipment can take on both standard and heavy-duty driving applications: use the low-speed setting that reaches up to 600 RPM, the mid-speed setting for up to 2,100 RPM, or the high-speed setting that achieves up to 2,000 RPM. And with variable speed functionality, it's easy to maintain precise control over RPMs for specific applications. This impact driver packs a max impact rate of 3,600 BPM and max torque of 1,900 in/lbs. to drive into concrete, tile, stone, brick, and other masonry materials with ease. Rely on the 1/4'' hex drive to reliably grip and quickly switch out various bit sizes. To support extended work, the cordless drill weighs only 3.7 lbs. and features a Textured Overmold Grip that reduces fatigue and improves control. Includes stackable, easy-transport Slide Lock case with innovative locking and durable construction to defend against dust, water, and impact damage. Power the drill with the included Cat 1 For All batteries and charger. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless power tool line from Cat. For optimal performance, run time, and protection, choose the 5.0Ah Graphene battery over lithium-ion options.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.