Shop All Cordless Oscillating Tools
Caterpillar Cat
18V 1 FOR ALL Cordless Oscillating Multi-Tool with Brushless Motor, Tool Only
Mfr # DX41B
Zoro # G512330289
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DX41B
- Zoro # G512330289
- Country of Origin China
- Category Cordless Oscillating Tools
Description
The Cat DX41B 18V 1 FOR ALL Cordless Oscillating Multi-Tool with Brushless Motor was born from superior engineering and next-generation battery technology. The result is a cordless oscillating multi-tool that boasts outstanding performance and lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's oscillating multi-tool, with the power and functionality to handle every common multi-tool application, and the rugged construction to take on tougher jobs. The Cat Cordless Oscillating Multi-Tool was built with a high-efficiency brushless motor that provides 25% more power, 50% more run time and 10% longer life than comparable multi-tools with brushed motors. And it runs on the revolutionary 18V 1 FOR ALL battery platform which features cutting-edge advancements in battery tech for more performance and run time. This model doesn't come with a battery, but that's by design. It's meant for existing Cat 1 FOR ALL users that already have a battery or two to use with this tool. Every 18V 1 FOR ALL battery runs every tool on the platform, saving time and money in the long run. Innovative ergonomic design makes this multi-tool easier on the user, too, even for extended periods during the toughest applications. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity and extended run times, with less operator fatigue and reduced downtime. Let's Do The Work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 22-3/4" internal Circlip Pliers, Powder-Coated (44 10 J6)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- MITUTOYO Sph-71, Stylus (354884)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-01)
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- MILWAUKEE TOOL M12 Battery, M12 Battery, M12 Multi-Tool (48-11-2460, 48-11-2460, 2526-20)
- BOSCH Oscillating Tool, 12V DC, Cordless, 2.8 Degrees Oscillation Angle, 12V Max Series (GOP12V-28N)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, 4.2 Degrees Oscillation Angle, M18 FUEL(TM) Series (2836-20)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- FEIN Oscillating mult-tool (MM 700 1.7 Basic)
- Caterpillar Cat Cordless Tools