Shop All Cordless Tool Accessories
Caterpillar Cat
18V 1 FOR ALL 4-Amp Battery Charger
Mfr # DXC4
Zoro # G212330282
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DXC4
- Zoro # G212330282
- Country of Origin China
- Category Cordless Tool Accessories
Description
The Cat DXC4 18V 1 FOR ALL 4-Amp Battery Charger was born from superior engineering and next-generation battery technology. The result is a battery charger that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's battery charger, with the power and optimization to charge batteries faster than traditional chargers so you're not stuck waiting around on a battery to finish the job. It will fully charge a 2Ah Cat battery in just 30 minutes. The revolutionary 18V 1 FOR ALL battery platform features cutting-edge advancements in battery tech for more performance and run time. Charging Diagnostics is a suite of advanced sensors that not only displays real-time info on the charge level, but on the health of the unit overall. So you can see when the battery is ready to be put back into action, and also know when it might be time to start thinking about replacing it. The internal cooling fan dissipates heat as the batteries charge, because cooler batteries charge faster. Cat 18V batteries are interchangeable with every other tool in the 1 FOR ALL family, saving you time and money in the long run. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity and extended run times, with less operator fatigue and reduced downtime. Let's Do The Work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A535)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5008-TT)
- JD RUSSELL 10, 42 In X 3/4 In Nail Stakes With Holes (7500-0-42)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520)
- ILC Replacement For BATTERY TECHNOLOGY, BOSBAT62040AH (BOS-BAT620-4.0AH)
- MILWAUKEE TOOL Lockbolt Tool and Battery, 18V (2661-20, 48-11-1850)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- PINPOINT Dewalt-Black & Decker 18V-20V Battery Adaptor with Two 20V Maximum 2Ah Batteries & Charger (PI2090101)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt (2531-20, 48-11-2440)
- Caterpillar Cat Cordless Tools