Caterpillar Cat

18V 1 FOR ALL 1/2 in. Cordless Hammer Drill with Brushless Motor and Two Batteries


product price: $235.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cat DX12 18V 1 FOR ALL 1/2 in. Cordless Hammer Drill with Brushless Motor uses advanced technology and design to enhance power and performance for pro-grade drilling and driving projects. Built with a High-Efficiency Brushless Motor, this cordless drill delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor drills. Supported by a durable 2-Speed All-Metal Gear Case, this hammer drill can take on both standard and heavy-duty applications: use the low-speed setting that reaches up to 500 RPM or the high-speed setting that achieves up to 2,000 RPM. For added productivity, use the 22+1+1 Clutch to switch between Drill and Hammer Mode. The Hammer Mode can achieve a max impact rate of 32,000 BPM to seamlessly drill or drive into concrete and masonry materials. Also use the Clutch to adjust between 22 different torque levels up to a max torque of 600 in/lbs. to bore through any material. And with the 1/2'' All-Metal Ratcheting Chuck, this hammer drill can keep a secure grip on larger bits-such as those designed for concrete or masonry. To support extended work, the cordless drill weighs only 4.2 lbs. and features a Textured Overmold Grip that reduces fatigue and improves control. Includes stackable, easy-transport Slide Lock case with innovative locking and durable construction to defend against dust, water, and impact damage. Power the hammer with the included Cat 1 For All batteries and charger. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless power tool line from Cat. For optimal performance, run time, and protection, choose the 5.0Ah Graphene battery over lithium-ion options.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.