Shop All Cordless Hammer Drills
Caterpillar Cat
18V 1 FOR ALL 1/2 in. Cordless Hammer Drill with Brushless Motor and Graphene Battery
Mfr # DX13
Zoro # G512330272
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DX13
- Zoro # G512330272
- Country of Origin China
- Category Cordless Hammer Drills
Description
The Cat DX13 18V 1 FOR ALL 1/2 in. Cordless Hammer Drill with Brushless Motor and Graphene Battery uses advanced technology and design to enhance power and performance for pro-grade drilling projects. Built with a High-Efficiency Brushless Motor, this cordless hammer drill delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor drill. Supported by a durable 2-Speed All-Metal Gear Box, this drill can take on both standard and heavy-duty applications: use the low-speed setting that reaches up to 550 RPM or the high-speed setting that achieves up to 2,200 RPM. For added, productivity, use the 22+1+1 Clutch Positions to switch between Drill and Hammer Mode. In Hammer Mode, this tool can produce a max impact rate of 35,200 BPM to seamless drill into concrete and masonry materials. Also use the Clutch to adjust between 22 different torque levels up to max torque of 700 in/lbs. to bore through any material-including wood and metal. With the 1/2'' Keyless All-Metal Chuck, this hammer drill keeps a secure grip on standard and larger bits-such as those designed for heavy-duty masonry or concrete applications. When additional stability and leverage are needed, attach the Auxiliary Side Handle to maintain effortless control. The Hammer Drill also features a Textured Overmold Grip and lightweight profile to reduce fatigue and improve maneuverability during extended use. Includes stackable, easy-transport Slide Lock case with innovative locking and durable construction to defend against dust, water, and impact damage. Power the hammer with the included Cat 1 For All Graphene battery and 15A charger. Compared to Li-Ion 1 For All batteries, the 5.0Ah Graphene delivers optimized performance, a longer run time, and better heat and impact protection. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless power tool line from Cat.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- MARSHALLTOWN Hnd Float Mgnsm Foam 16 in. (148)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Handle (381)
- MILWAUKEE TOOL M12 12V Cordless 1/2 in. Hammer Drill/Driver (ML2504-20)
- MILWAUKEE TOOL M12 3/8” Hammer Drill/Driver Kit (2408-22)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- Caterpillar Cat Cordless Hammer Drills