Shop All Cordless Drills
Caterpillar Cat
18V 1 FOR ALL 1/2 in. Cordless Drill/Driver with Brushless Motor and Two Batteries
Mfr # DX11
Zoro # G512330227
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar Cat
- MFR # DX11
- Zoro # G512330227
- Country of Origin China
- Category Cordless Drills
Description
The Cat DX11 18V 1 FOR ALL 1/2 in. Cordless Drill/Driver with Brushless Motor uses advanced technology and design to enhance power and performance for pro-grade drilling and driving projects. Built with a High-Efficiency Brushless Motor, this cordless drill delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor drills. Supported by a durable 2-Speed All-Metal Gear Case, this drill can take on both standard and heavy-duty applications with the low-speed setting that reaches up to 500 RPM or the high-speed setting that achieves up to 2,000 RPM. For added versatility, use the 18+1 Clutch to adjust between 18 different torque levels up to a max torque of 600 in/lbs. to bore through any material. And with the 1/2'' All-Metal Ratcheting Chuck, this drill can keep a secure grip on larger bits for tougher applications. To support extended work, the cordless drill weighs only 4.2 lbs. and features a Textured Overmold Grip that reduces fatigue and improves control. Includes stackable, easy-transport Slide Lock case with innovative locking and durable construction to defend against dust, water, and impact damage. Power the drill with the included Cat 1 For All batteries and charger. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless power tool line from Cat. For optimal performance, run time, and protection, choose the 5.0Ah Graphene battery over lithium-ion options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather Tool Pouch, 8 Pockets (5162T)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- MOODY TOOL Fixed ESD JIS Driver Set, 4 Pc (58-0319)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-5)
- BOSCH 1/2 in, 12V DC Cordless Drill (GSR12V-140FCB22 + GLI12V-300N)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- MILWAUKEE TOOL DRILL 1/2" 300/1200 HOLE HAWG 7.5 AMP (ML1675-6)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD03Z)
- Caterpillar Cat Cordless Tools