No Product Image Available
Caterpillar Cat

1800W Corded Heat Gun with Accessories


product price: $98.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cat DX87U 1800W Corded Heat Gun uses advanced technology and design to enhance power and performance for pro-grade heat application. Supported by a 15A heat system, this heat gun produces enough power to effortlessly remove paint, shrink plastic film, soften adhesives, thaw pipes, loosen bolts, lift floor tiles, de-solder, mold plastic, and more. Using the LCD Display's Stepless Temperature Adjustment, you can set the perfect level of heat with the touch of a button. The tool achieves temperatures between 120 DegF, 1100 DegF and offers 50 heat settings in 20 DegF increments. For even greater heat control, the Corded Heat Gun offers 2-Stage Airflow Settings. Use the lower 8.1 CFM setting for lighter materials or when heat needs to be applied in targeted areas. Switch to the 13.5 CFM setting when you need to speed up heat application for heavy-duty projects-such as paint removal in large areas. To reduce user fatigue and improve productivity, the heat gun features a Kick Stand that holds the tool upright for hands-free operation. And when hands-on work is necessary, the heat gun's Rubber Overmold Grip will enhance comfort and control-even during extended use. Enjoy greater flexibility and apply heat in hard-to-reach areas with the Extended 10-Ft. Power Cord. And when job sites are dark, you can rely on the bright LED Work Light to keep the space visible. The DX87U Corded Heat Gun also includes accessories to expand project possibilities right out of the box: 1 Hook Nozzle, 1 Concentration Nozzle, 1 Flat Nozzle, 1 Glass Protection Nozzle, and 1 Scraper.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.