No Product Image Available

Caterpillar Cat

1-1/4 in. SDS-Plus Rotary Hammer Drill 12.5-AMP


product price: $327.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cat DX27U 12-Amp 1-1/4'' SDS-Plus Rotary Hammer Drill was born from superior engineering and next-generation technology. The result is a rotary hammer drill that boasts outstanding performance and lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's rotary hammer drill, with the power and functionality to handle a wide range of applications, and the rugged construction to take on tougher jobs. The Cat SDS-Plus Rotary Hammer Drill was built with a powerful 12-Amp motor that outputs 920 RPM, 3,700 BPM, and an Impact Energy of 5 joules or 3.7 ft-lbs., for consistent performance in any situation. And with four functions Drill, Hammer Drill, Bit Rotation, and Chisel, and 6-position variable speed control, it has the versatility to do the job correctly. Innovative ergonomic design makes this rotary hammer drill easier on the user, too, even for extended periods. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord with swiveling ball joint allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products