Shop All Circular Saw Blades
Caterpillar
800 Expert Segmented Laser Welded Hard Material Diamond Blade 18-In 450mm
Mfr # DA34010U
Zoro # G510369328
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 18.9
- Width 0.4
- Outside Diameter 18"
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA34010U
- Zoro # G510369328
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 18.9 |
Width | 0.4 |
Outside Diameter | 18" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Shape | Round |
Description
High Performance Blade for Intensive use with Maximum Versatility, Cutting Speed & Grinding Speed
- •Manufactured using ultra high quality diamond grit, and high quality matrix & bond formualtions
- •Allows Expert Users the ability to Maximize Cost Efficiencies on consumable Diamond Tool expenditures
- •Expert Series Segmented Laser Welded Hard Materials Diamond Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- ST LOUIS PNEUMATIC Lighted High Speed Drill (SLP-84228L)
- DRILL AMERICA 5/16"-20x1" OD HSS Round Adjustable Die Special (DWTSR1-51620)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Powered Base (Tool-Only) (2873-20)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- Caterpillar Circular Saw Blades