Shop All Circular Saw Blades
Caterpillar
800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 18-In - 450mm
Mfr # DA34022U
Zoro # G110369353
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 18.9
- Width 0.4
- Outside Diameter 18"
- Inside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA34022U
- Zoro # G110369353
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 18.9 |
Width | 0.4 |
Outside Diameter | 18" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Shape | Round |
Description
High Performance Blade for Intensive use with Maximum Versatility, Cutting Speed & Grinding Speed
- •Manufactured using ultra high quality diamond grit, and high quality matrix & bond formualtions
- •Allows Expert Users the ability to Maximize Cost Efficiencies on consumable Diamond Tool expenditures
- •Expert Series Segmented Laser Welded Asphalt & Abrasive Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-683990-01)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 6mm Long Bit, Chrome Finish Socket (D006406)
- LISLE Disconnect Pliers 45 Deg (LI37140)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- Caterpillar Power Saw Blades