Shop All Circular Saw Blades
Caterpillar
800 Expert Double Row 30 /40 Mesh Grit Diamond Grinder 5/8-In 11 Thread 4 1/2-In - 115mm
Mfr # DA36033
Zoro # G810369332
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 6.8
- Width 1.3
- Inside Diameter 5/8"-11 Thread
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA36033
- Zoro # G810369332
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 6.8 |
Width | 1.3 |
Inside Diameter | 5/8"-11 Thread |
Outside Diameter | 4.5" |
Details
Blade Material | Steel |
Shape | Round |
Description
High Performance Blade for Intensive use with Maximum Versatility, Cutting Speed & Grinding Speed
- •Manufactured using ultra high quality diamond grit, and high quality matrix & bond formualtions
- •Allows Expert Users the ability to Maximize Cost Efficiencies on consumable Diamond Tool expenditures
- •Expert Series Double Row 30/40 Mesh Grit Diamond Grinder Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- KESON Fiberglass Tape Refill, 50 Ft, 8ths/Engr (RF-1810-50)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060S)
- Caterpillar Circular Saw Blades