Shop All Folding & Pocket Knives
Caterpillar
7-3/4-in. FOLDING KNIFE WITH GLASS BREAK
Mfr # 980524
Zoro # G809575546
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 3.125
- Handle Color Black/Yellow
- Overall Length 9.75
- Handle Material G11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # 980524
- Zoro # G809575546
- UPC # 28907564494
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 3.125 |
Overall Length | 9.75 |
Details
Blade Material | Steel |
Handle Color | Black/Yellow |
Handle Material | G11 |
Head Weight | 0.17 |
Description
Closed Length: 4-3/4 inches, Open Length: 7-1/2 inches, Weight: 323 grams
- •2CR13MoV Stainless Steel accessories with anodized Aluminum handle
- •Stainless Steel resists corrosion and liner lock ensures knife blade stays open during use
- •Multi-Tool functions include crimpers, grippers, wire cutters, wire benders, knife blade, spanners (4 sizes), small slotted screwdriver, large slotted screwdriver, Phillips screwdriver, bottle opener, saw blade. Sheath included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2560-20, 48-11-2440)
- EKLIND Screwdriver (91610)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1" (OE 1)
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- CATERPILLAR Keychain Light / Knife Set (980363PDQ)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- PRIME-LINE SWISS+TECH Folding Rescue Knife, Heavy Duty Steel with Stainless Steel Knives Single Pack (ST41100)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- MILWAUKEE TOOL 3.5” HARDLINE Smooth Blade Pocket Knife (48-22-1999)
- SMITHS Rally Titanium Finished Cleaver Blade - G10 Black (51138)
- RAZOR-BACK Knife Corn Tough Duty Bld 15In (62224)
- Caterpillar Knives, Cutters & Snips