Shop All Circular Saw Blades
Caterpillar
600 Pro Universal Turbo Diamond Blade 9-In - 230mm
Mfr # DA33513U
Zoro # G010369378
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Length 10.7
- Inside Diameter 7/8"
- Outside Diameter 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA33513U
- Zoro # G010369378
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 10.7 |
Inside Diameter | 7/8" |
Outside Diameter | 9" |
Details
Blade Material | Steel |
Shape | Round |
Description
Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs
- •Provides Optimum Price to Performance Ratios
- •Suitable for Professional Use
- •PRO Series Univeral Turbo Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- DREMEL Cutter, Carbide, 1/8 In (9901)
- VEGA Nutsetter, 7/16 Mag Nutsetter x 4 (1100MN716S)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each] (HSAWBLADE10X80X.625-C1106065)
- Caterpillar Power Saw Blades