Shop All Circular Saw Blades
Caterpillar
600 Pro Universal and Multi Materials 14-In Blade 350mm
Mfr # DA33058U
Zoro # G010369361
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Length 15.6
- Includes Reducing Rings
- Inside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA33058U
- Zoro # G010369361
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 15.6 |
Inside Diameter | 1" |
Outside Diameter | 14" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Designed to Enhance Performance by using ultra High-Quality Diamond Grit & Technical Bonds
- •Fast Cut and Longest Life suitable for High Workloads
- •Professional Grade Product
- •Universal Multi-Material Laser Welded Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 16-1/2" (68-540G)
- WERNER M400003 Tool Tether, 30" to 50 (M400003)
- PRECISION BRAND Feeler Gauge, 0.0010x12 L, PK12 (19120)
- TEKTON 1/4 Inch Drive x 6 Inch Comfort Grip Ratchet (SRH02006)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 7 (D0748CFA)
- Caterpillar Circular Saw Blades